Abbotsford
tabstx075466s

ABB STX075-466S Star Teck Extreme® Steel Jacketed Cable Fitting

Price $304.4945 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX075-466S

Description

STAR TECK XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Highly efficient, highly visible union features twist-on action for easy connection and disconnection; red color assures high visibility, easy recognition. Union also serves as a “puller” during disassembly. Exclusive power grip provides grip that’s high upon cable armour not on first convolution so precise cable preparation is not critical. Non-magnetic stainless steel Power Grip grounding ring assures 360° long-term dependable grounding. Also provides phenomenal tensile pull out resistance.

Specifications

Brand Name ABB Item Name Cable Gland
Type Teck, Straight Trade Size 3/4 in
Conductor Size 0.825 - 0.985 in Thread Type NPT
Material Steel Finish Untreated Red/Silver
Includes Lock Nut, Sealing Ring Standards CSA 23086
Application For Hazardous Locations UPC 786210309507

Packages

1 - UNIT - 1 2 - UNIT = 2 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok