Abbotsford
tabstx100468

ABB 1 inch Star Teck XP Jacketed Metal Clad Cable Fittings for Hazardous Locations

Price $175.7572 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX100-468

Description

Star Teck XP® Hazardous location series fitting for Teck cable. Designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.

Specifications

Brand Name ABB Sub Brand Star Teck® XP®
Item Name Cable Gland Type Straight, Jacketed
Trade Size 1 in Conductor Size 1.025 - 1.205 in
Thread Type NPT Material Aluminum
Finish Silver and Red Includes Sealing Ring, Locknut
Standards UL File Number E82038, CSA File Number 23086 Application For Hazardous Locations
UPC 786210904719

Packages

1 - UNIT - 1 2 - UNIT = (2) 20 - UNIT = 20 1080 - UNIT = 1080
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok