Abbotsford
tabstx150470s

ABB 1-1/2 inch Star Teck XP Steel Jacketed Metal Clad Cable Fittings for Hazardous Locations

Price $541.2936 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX150-470S

Description

STAR TECK XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Highly efficient, highly visible union features twist-on action for easy connection and disconnection; red color assures high visibility, easy recognition. Union also serves as a “puller” during disassembly. Exclusive power grip provides grip that’s high upon cable armour not on first convolution so precise cable preparation is not critical. Non-magnetic stainless steel Power Grip grounding ring assures 360° long-term dependable grounding. Also provides phenomenal tensile pull out resistance.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Connector Type Teck Cable Fittings, Straight
Trade Size 1-1/2 in Thread Type NPT
Material Steel/Metal Thread Size 1-1/2 in NPT
Finish Untreated Includes Locknut
Standards CSA 23086 Certified Application For Hazardous Locations
UPC 786210309583

Packages

1 - UNIT - 1 4 - UNIT = 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok