Abbotsford
tabstx150471

ABB 1 1/2 inch Star Teck XP Jacketed Metal Clad Cable Fittings for Hazardous Locations

Price $464.0304 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX150-471

Description

Star Teck XP® Hazardous location series fitting for Teck cable. Designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.

Specifications

Brand Name ABB Sub Brand Star Teck® XP®
Item Name Cable Gland Type Straight, Jacketed
Trade Size 1-1/2 in Conductor Size 1.6 - 1-7/8 in
Thread Type NPT Material Aluminum
Finish Silver and Red Includes Sealing Ring, Locknut
Standards UL File Number E82038, CSA File Number 23086 Application For Hazardous Locations
UPC 786210904672

Packages

1 - UNIT - 1 4 - UNIT = 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok