Abbotsford
tabste050data

ABB 1/2 inch Star Teck Extreme Ocal Aluminum Jacketed Data Cable Fitting

Price $36.7997 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STE050DATA

Description

STAR TECK EXTREME® fittings are designed to accommodate a broad range of cables and each hub size overlaps the adjacent hub range, thereby minimizing the possibility of mismatched cables and fittings in the field. Built-in sealing device provides 360O seal even when enclosure surface is rough or uneven. Sharp biting teeth provide superior electrical bonding and allow corrosive liquids to drain away quickly. Exclusive power-grip provides a grip that’s high up on the cable– not on the first convolution–so jacket strip length of cable is not critical. Built-in jacket stripping gauge on each fitting. Low profile gland nut fits tight spaces. Has grooves for screwdriver installation, and flats for a wrench. Durable and reusable with funnel entry for easy cable insertion.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight
Trade Size 1/2 in Thread Type NPT
Material Aluminum Finish Silver
Includes Sealing Ring, Locknut Standards UL File Number E38947, CSA File Number 23086, 4484
UPC 786210099804

Packages

1 - UNIT - 1 20 - UNIT = 20 5200 - UNIT = 5200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok