Abbotsford
tabste350s

ABB 3 1/2 inch Star Teck Extreme Ocal Steel Jacketed Cable Fitting

Price $1,124.1088 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STE350S

Description

Star Teck Extreme® Steel cable fitting with a hub size of 3-1/2 inch. This fitting will terminate outer jacket diameters from 3.22 to 3.87 inch. Fittings are designed to accommodate a broad range of cables and each hub size overlaps the adjacent hub range, thereby minimizing the possibility of mismatched cables and fittings in the field.

Specifications

Brand Name ABB Item Name Cable Gland
Type Teck Trade Size 3-1/2 in
Conductor Size 3.22 - 3.87 in Thread Type NPT
Material Steel Finish Silver
Standards UL E38947, CSA 23086, CSA 4484, RoHS Compliant Application Provides Means for Passing Jacketed Metal Clad Cables through a Bulkhead or Enclosure in Industrial and Hazardous Areas
UPC 786210946054

Packages

1 - UNIT - 1 2 - UNIT = 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok