Abbotsford
kiladup12

HUBBELL ADUP-12 KILLARK® Reducing Adapter 3/4 Female to 1/2 Male

Price $9.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ADUP-12
Documents Documents

Description

Copper-free aluminum (less than 4/10 of 1%). Natural finish.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Adapter Type Non-Reversing
Dimensions 1-7/8 in L x 1-3/16 in W x 1-3/16 in H Material Copper-Free Aluminum
Series/Model ADUP Size 1/2 x 3/4 in
Connection Male x Female Finish Natural
Standards CSA Certified, UL Listed Application Series ADUP suitable for Class I, Groups A, B, C, D.
UPC 783936009056

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok