ABB ELECTRIFICATION CANADA INC EX/M20-050/TC Kopex® Conduit Thread Converter M20 x 1/2 in MNPT x FNPT Brass Metallic
Description
BRASS THREAD CONVERTOR M20 MALE TO
Specifications
Brand Name | ABB | Sub Brand | Kopex® |
Item Name | Conduit Thread Converter | Type | Conduit Thread Converter |
Material | Brass | Size | M20 x 1/2 in |
Connection | MNPT x FNPT | Finish | Metallic |
Standards | IECEX, ATEX, INMETRO, EACEX, CNEX | Application | For Use in Zone 1, 2, 21, 22 Exd and Exe to Convert Thread Connections Between Conduit |
UPC | 786210188300 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |