appexgjh110

EGS 1/2 inch x 10 inch Appleton EXGJH Flexible Coupling, Bronze Braid

Available for Backorder
Price $269.13 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:exgjh110

Description

UNILETS® Flexible coupling with both end fittings are female and each furnished with a removable male nipple. Explosion proof, dust-ignition proof, watertight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Heavy duty design resists mechanical abuse. Electrical conductivity equal to rigid conduit on a similar length basis, no bonding jumper required. Interior insulating liner protects conductors from abrasion under vibrating conditions.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Coupling Connection Size 1/2 in
Connection Type Female Threaded Material Bronze
Type Flexible Dimensions 1.41 in OD x 10 in L
For Use With Threaded Metal IMC/Rigid Conduit Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 and 2 and Class II, Division 1 and 2, Suitable For Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381317153

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok