Abbotsford
appexgjh124

EGS 1/2 inch x 24 inch Appleton EXGJH Flexible Coupling, Bronze Braid

Price $540.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EXGJH124

Description

UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 24 IN, Radius: 10 IN Bending, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type: (2) Male Nipples

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Coupling Connection Size 1/2 in
Connection Type Female Threaded Material Bronze
Type Flexible Dimensions 1.41 in OD x 24 in L
For Use With Threaded Metal IMC/Rigid Conduit Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 and 2 and Class II, Division 1 and 2, Suitable For Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381317405

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok