EGS 1/2 inch x 36 inch Appleton EXGJH Flexible Coupling, Silver/Grey
Description
UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 36 IN, Radius: 10 IN Bending, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type: (2) Male Nipples
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Coupling | Connection Size | 1/2 in |
Connection Type | Female Threaded | Material | Outer Bronze Braid and Inner Brass Core with Insulating Liner |
Type | Flexible | Dimensions | 1.41 in OD x 40.12 in L |
Specifications | 10 in Bending Radius | For Use With | Threaded Rigid Metal Conduit and IMC |
Standards | UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 and 2 and Class II, Division 1 and 2, Suitable for Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III | Application | For Use With Threaded Rigid Metal Conduit And IMC |
UPC | 781381317603 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |