EGS 1 inch x 10 inch Appleton EXGJH Flexible Coupling, Bronze Braid
Description
UNILETSĀ® Flexible coupling with both end fittings are female and each furnished with a removable male nipple. Explosion proof, dust-ignition proof, watertight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Heavy duty design resists mechanical abuse. Electrical conductivity equal to rigid conduit on a similar length basis, no bonding jumper required. Interior insulating liner protects conductors from abrasion under vibrating conditions.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Coupling | Connection Size | 1 in |
Connection Type | Threaded | Material | Inner Brass Core, Outer Bronze Braid |
Finish | Natural | Type | Explosionproof, Dust-Ignitionproof, Flexible |
Dimensions | 2.06 in OD x 13.38 in L | For Use With | Threaded Rigid Metal Conduit and IMC Conduit |
Includes | (2) Removal Male Nipples | Standards | UL 886, UL E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Division 1 and 2 and Class II, Division 1 and 2, Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III |
UPC | 781381318150 |
Packages
1 - UNIT - 1 |