Abbotsford
appexjf24

EGS 3/4 inch x 10.94 inch UNILETS EXJF Series Flexible Fixture Hanger

Price $470.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EXJF24

Description

Explosionproof Flexible Fixture Hanger, Constructional Feature Explosionproof, Dust Ignitionproof, Raintight, Trade Size 3/4 IN, Flex Length 4 IN, Overall Length 11.06 IN, Material Brass Inner Core, Bronze Outer Braid, Brass End Fitting, Finish Natural, Enclosure Class I Div 1 and 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL E10444/886, CSA, Inclusion (2) Female Hub, Removable Close Nipple, Setscrew, Maximum Load 120 LBS

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Fixture Hanger Coupling Connection Size 3/4 in
Connection Type FNPT Material Outer Bronze Braid and Inner Brass Core with Insulating Liner
Type Flexible Dimensions 1.75 in OD x 11.06 in L
For Use With HID, Incandescent and Fluorescent Lighting Fixtures Standards Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Application For HID, Incandescent And Fluorescent Lighting Fixtures UPC 781381107969

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok