Abbotsford
appexjf26

EGS 3/4 inch x 12.94 inch UNILETS EXJF Series Flexible Fixture Hanger

Price $551.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EXJF26

Description

UNILETSĀ® Flexible fixture hanger coupling are outer bronze braid, inner brass core with insulating liner and brass end fittings. Raintight construction. Supplied with two female hubs, each with a removable close nipple. Can be used to make male to male, female to male or female to female. Setscrew with screwdriver slot allows locking of conduit which prevents fixture stem from turning. It is of natural finish. Fixture hangers and accessories for suspension of industrial type HID, incandescent and fluorescent lighting fixtures in Class I, Class II and Class III classified locations. Suitable for use in areas where moisture, dust and corrosive atmospheres are present.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Fixture Hanger Coupling Connection Size 3/4 in
Connection Type FNPT Material Outer Bronze Braid and Inner Brass Core with Insulating Liner
Finish Bronze Type Flexible
Dimensions 1.75 in OD x 13.06 in L For Use With HID, Incandescent and Fluorescent Lighting Fixtures
Standards Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III Application For HID, Incandescent And Fluorescent Lighting Fixtures
UPC 781381107976

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok