Abbotsford
kilecf18

HUBBELL 1/2 inch x 8 inch Killark ECF Series Flexible Coupling

Price $322.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ECF-18
Documents Documents

Description

Bronze flexible metal construction. An inner liner of asphaltum impreg-nated jute fibre tubing to protect conductors. Female ends with zinc plated steel nipples standard on all couplings. Union type couplings may be assembled by adding a GUF Series union

Specifications

Brand Name Killark Sub Brand Killark
Item Name Flexible Coupling Connection Size 1/2 in
Material Bronze Color Bronze
Finish Natural Type Non-Reversing
Standards CSA Certified, UL Listed Application For Use in Hazardous Areas Where Movement or Vibration Requires a Flexible Connection or a Difficult Bend is Required in a Conduit System
UPC 783936104102

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok