Abbotsford
appelf45100

EGS ELF45100 45° Appleton® Elbow Short Female Iron

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:ELF45100

Description

Appleton EXP 45° Elbow, Malleable, Female/Female, 1"

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Elbow Connection Size 1 in
Connection Type Tapered FNPT Material Malleable Iron
Finish Electro Zinc Plated Type 45°
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class II, Division 1 and 2 Groups E, F, G and Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381293907

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok