EGS 3/4 inch 90 degree Appleton Female Elbow, Malleable Iron
Description
Appleton EXP 90° Elbow, Malleable, Female/Female, ¾"
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Elbow | Connection Size | 3/4 in |
Connection Type | Tapered FNPT | Material | Malleable Iron |
Finish | Electro Zinc Plated | Type | 90° |
Standards | UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III | Application | For use with Threaded Rigid Metal Conduit and IMC |
UPC | 781381294355 |
Packages
5 - UNIT - 5 | 10 - UNIT - 10 | 100 - UNIT - 100 |