Abbotsford
appelm9050

EGS 1/2 inch 90 degree Appleton Male Elbow Malleable Iron, Silver/Grey

Price $41.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELM9050

Description

UNILETS® 90° elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Elbow Connection Size 1/2 in
Connection Type Tapered MNPT Material Malleable Iron
Finish Zinc Electroplated Type 90°, Type L, Explosionproof, Dust-Ignitionproof, Male
Dimensions 12.7 mm dia For Use With Threaded Metal IMC/Rigid Conduit
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G, and Class III, ASTM A47-77 Application For Use With Threaded Rigid Metal Conduit And IMC
UPC 781381294553

Packages

10 - UNIT - (10) 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok