EGS 1 inch 90 degree Appleton Male and Female Elbow, Malleable Iron
Description
90 degree male/female elbow made of malleable iron. Explosionproof, dust-ignitionproof, smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Elbow | Connection Size | 1 in |
Connection Type | Tapered MNPT x Tapered FNPT | Material | Malleable Iron |
Finish | Electro Zinc Plated | Type | 90° |
Standards | UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III | Application | For use with Threaded Rigid Metal Conduit and IMC |
UPC | 781381294850 |
Packages
5 - UNIT - 5 | 10 - UNIT - 10 | 50 - UNIT - 50 |