appelmf90100a

EGS 1 inch 90 degree Appleton Male and Female Elbow, Aluminum

Available for Backorder
Price $51.23 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:elmf90100a

Description

UNILETS® 90° elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Group Material Aluminum
Finish Aluminum Type 90 DEG Elbow
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III Application For Use With Threaded Rigid Metal Conduit And IMC
UPC 781381622240

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok