EGS 1 inch 90 degree Appleton Male and Female Elbow, Aluminum
Description
UNILETS® 90° elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Item Name | 90° Elbow |
Connection Size | 1 in | Connection Type | Tapered MNPT x Tapered FNPT |
Material | Aluminum | Finish | Aluminum |
Type | 90 DEG Elbow | Dimensions | 25.4 mm OD |
For Use With | Threaded Rigid Metal Conduit and IMC Conduit | Standards | UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381622240 |
Packages
5 - UNIT - 5 | 10 - UNIT - 10 | 50 - UNIT - 50 |