HUBBELL 1/2 inch KILLARK MF Series 90 degree Elbow Fittings, Male to Female, Iron
Description
Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Elbow | Connection Size | 1/2 in |
Connection Type | Thread | Material | Iron |
Color | Gray | Finish | Galvanic/Electrolytic Zinc Plated |
Type | 90°, Bend | Series/Model | MF |
Dimensions | 2 in L x 1.0625 in W x 2.375 in H | Standards | UL Listed, CSA Certified, FM Approved |
Application | To Change Direction in Rigid or IMC Conduit Systems | UPC | 783936170305 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |