Abbotsford
appgrc100

EGS 1 inch Appleton GRC Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $116.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRC100

Description

Appleton GR/GRF explosion-proof outlet boxes complies with a wide range of classified area requirements. Corrosion-resistant ideal indoors or outdoors. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance. GR boxes offers ten hub arrangements.GRF boxes have integral mounting flange. Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact, and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers.Internally threaded body with externally threaded cover.Covers have pry notches for bar or wrench. Accommodate sealing, dome, hub and union hub covers and canopies. Standard O-rings provide raintight fit Nema 3&4. Internal ground screw standard. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRC Conduit Body Type Explosionproof, Dust-Ignitionproof, Round
Hub Size 1 in Connection Threaded
Cubic Capacity 18 in³ Material Malleable Iron
Finish Untreated Dimensions 78 mm D
NEMA Rating NEMA 3, 4 For Use With Threaded Metal Conduit
Standards Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III Application For Pulling of Wires
UPC 781381436908

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok