Abbotsford
appgrc125

EGS 1-1/4 inch Appleton GRC Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $181.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRC125

Description

UNILETSĀ® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box Type 2-Outlet, Round, 2-Inlet, Explosionproof, Dust-Ignitionproof
Trade Size 1-1/4 in Connection Threaded
Cubic Capacity 31 in³ Material Malleable Iron
Mounting Type Screw, Wall/Ceiling Dimensions 68.3 mm dia x 114.3 mm D
For Use With Threaded Metal Conduit, 32 mm dia Tube Includes Cover
Standards Class 1, Zone 1 and 2 IIA and IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III Application For Use With Threaded Metal Conduit
UPC 781381437059

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok