appgrc50a

EGS 1/2 inch Appleton GRC Conduit Outlet Box Aluminum Body With Aluminum Cover, Silver/Grey

In Stock
Price $66.05 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grc50a

Description

UNILETS® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Body Type Round
Hub Size 1/2 in Connection Threaded
Cubic Capacity 18 in³ Material Copperfree Aluminum
Finish Untreated Mounting Type Wall/Ceiling
Dimensions 95.3 mm D For Use With Threaded Metal Conduit
Includes Screws, Cover Standards Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application For Use With Threaded Metal Conduit UPC 781381436656

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok