appgrca75

EGS 3/4 inch Appleton GRCA Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

Available from manufacturer
Price $83.45 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grca75

Description

Appleton GR/GRF explosion-proof outlet boxes complies with a wide range of classified area requirements. Corrosion-resistant ideal indoors or outdoors. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance. GR boxes offers ten hub arrangements.GRF boxes have integral mounting flange. Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact, and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers.Internally threaded body with externally threaded cover.Covers have pry notches for bar or wrench. Accommodate sealing, dome, hub and union hub covers and canopies. Standard O-rings provide raintight fit Nema 3&4. Internal ground screw standard. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box Type 3-Inlet/3-Outlet, Round, Explosionproof, Dust-Ignitionproof, Sealable
Hub Size 3/4 in Trade Size 3/4 in
Connection Threaded Cubic Capacity 18 in³
Material Malleable Iron Finish Untreated
Mounting Type Wall/Ceiling Dimensions 78 mm D x 85.9 mm Cover Opening
NEMA Rating NEMA 3, 4 Includes Cover
Standards Class 1, Zone 1 and 2 IIA and IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III Application Threaded Metal Conduit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok