Abbotsford
appgre100

EGS 1 inch Appleton GRE Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $95.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPGRE100

Description

UNILET® Conduit outlet body made of malleable iron body with aluminium cover. For use with threaded metal conduit. furnished with internal ground screw and O-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench. Accommodate sealing, dome, hub and union hub covers and canopies. Standard O-rings provide raintight fit. NEMA 3, 4. Internal ground screw standard. Smooth, rounded integral bushing in each hub type box protects conductor insulation. Complies with a wide range of classified area requirements. Corrosion-resistant: ideal indoors or out. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.

Specifications

Brand Name Appleton Item Name Conduit Outlet Box
Type 1-Inlet, Round Trade Size 1 in
Connection Threaded Material Malleable Iron
Mounting Type On Cable Tray Dimensions 73.2 mm D
Includes Snap-On Cover UPC 781381437851

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok