appgrfl100

EGS 1 inch Ocal GRFL Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

Available for Backorder
Price $113.10 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grfl100

Description

UNILETS® GRF flanged conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type L Conduit Outlet Box Type 2-Inlet, Round, Flanged, Explosionproof
Trade Size 1 in Connection Threaded
Mounting Type Wall/Ceiling Dimensions 95.3 mm D
Includes Screwed Cover UPC 781381438704

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok