appgrfl75

EGS 3/4 inch Ocal GRFL Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

Available for Backorder
Price $110.54 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grfl75

Description

UNILETS® GRF flanged conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Group Sub Brand UNILETS
Type Flanged Outlet Box Cubic Capacity 18 CU-IN
Material Malleable Iron Standards Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application For Use With Threaded Metal Conduit UPC 781381438605

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok