appgrft50

EGS 1/2 inch Ocal GRFT Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

Available for Backorder
Price $92.23 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grft50

Description

UNILETS® GRF flanged conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type T Conduit Outlet Box Type 3-Inlet/Outlet, Round, Flanged
Trade Size 1/2 in Connection Threaded
Cubic Capacity 18 in³ Material Malleable Iron
Mounting Type Wall/Ceiling Dimensions 95.3 mm D
For Use With Threaded Metal Conduit Includes Screw and Cover
Standards Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III Application For Use With Threaded Metal Conduit
UPC 781381438803

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok