Abbotsford
appgrft75

EGS 3/4 inch Ocal GRFT Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $120.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRFT75

Description

UNILETS Flanged Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (3) 3/4 IN GRFT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN,

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type T Conduit Outlet Box Type 3-Inlet/Outlet, Round, Flanged
Trade Size 3/4 in Connection Threaded
Cubic Capacity 18 in³ Material Malleable Iron
Mounting Type Wall/Ceiling Dimensions 95.3 mm D
For Use With Threaded Metal Conduit Includes Screw and Cover
Standards Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III Application For Use With Threaded Metal Conduit
UPC 781381438902

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok