Abbotsford
appgrft75a

EGS 3/4 inch Ocal GRFT Flanged Conduit Outlet Box, Aluminum Body With Aluminum Cover, Silver/Grey

Price $126.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRFT75A

Description

UNILETSĀ® GRF flanged conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box Type Flanged, Round
Trade Size 3/4 in Connection Threaded
Cubic Capacity 18 in³ Material Copper-Free Aluminum
Dimensions 62 mm dia x 95.3 mm D For Use With Threaded Metal Conduit
Includes Internal Ground Screw Standards Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III
Application For Use With Threaded Metal Conduit UPC 781381621861

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok