Abbotsford
appgrjc75

EGS 3/4 inch Hubs Type GRJC Appleton Conduit Outlet Box, Malleable Iron

Price $108.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRJC75

Description

UNILETSĀ® GRJ conduit outlet box with explosionproof, dust-ignitionproof, raintight. Provides great resistance to corrosion, impact and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Small, round conduit outlet boxes. Externally threaded body with internally threaded cover. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRJC Conduit Body Type Outlet Box
Hub Size 3/4 in Connection Threaded
Cubic Capacity 7.3 in³ Material Malleable Iron
Dimensions 73.2 mm D For Use With Threaded Metal Conduit
Standards UL 886, UL File Number E10444, CSA 025875, UL Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G and Class III Application For Pulling of Wires
UPC 781381440257

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok