appgrjl75

EGS 3/4 inch 2 Appleton Conduit Outlet Box w/ Cover, Malleable Iron

Available for Backorder
Price $64.73 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grjl75

Description

UNILETS® GRJ conduit outlet box with explosionproof, dust-ignitionproof, raintight. Provides great resistance to corrosion, impact and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Small, round conduit outlet boxes. Externally threaded body with internally threaded cover. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRJ Conduit Outlet Box with Cover Type Round, Explosionproof, Dust-Ignitionproof, Corrosion-Resistant, Raintight
Trade Size 3/4 in Connection Threaded
Cubic Capacity 7.3 in³ Material Malleable Iron
Mounting Type Ceiling or Wall Dimensions 73.2 mm D
For Use With Threaded Metal Conduit Includes Internal Ground Screw
Standards UL 886, UL File No. E10444, CSA 025875 Certified, Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III Application Indoor/Outdoor
UPC 781381440707

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok