Abbotsford
appgrjs100

EGS 1 inch Hub Style XAT Appleton Hazardous Location Universal Conduit Outlet Box, Iron

Price $137.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRJS100

Description

UNILETS Universal Outlet Box, Number Of Outlet: 5, Material: Malleable Iron, Size: 1 IN, Cable Entry: (5) 1 IN GRJS Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.56 IN, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 1.94 IN,

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRJS Conduit Outlet Box with Cover Type Universal, Round, Explosionproof, Dust-Ignitionproof, Raintight, Corrosion-Resistant
Trade Size 1 in Connection Threaded
Cubic Capacity 7.3 in³ Material Malleable Iron
Mounting Type Ceiling or Wall Dimensions 77.7 mm D
For Use With Threaded Metal Conduit Includes Internal Ground Screw
Standards UL 886, UL File No. E10444, Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III Application Indoor/Outdoor
UPC 781381440950

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok