appgrjs50

EGS 1/2 inch Appleton Conduit Outlet Box with Cover, Malleable Iron

Available from manufacturer
Price $79.02 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grjs50

Description

UNILETS® GRJS universal conduit outlet box with cover, explosionproof and dust-ignitionproof. Provides great resistance to corrosion, impact and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Universal design with five threaded openings and three close up plugs. Compact round box for use where space is limited. Serve as mounting means for lighting fixtures when used with hub cover.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRJS Conduit Outlet Box with Cover Type Universal, Round, Explosionproof, Dust-Ignitionproof, Raintight, Corrosion-Resistant
Trade Size 1/2 in Connection Threaded
Cubic Capacity 7.3 in³ Material Malleable Iron
Mounting Type Ceiling or Wall Dimensions 77.7 mm D
For Use With Threaded Metal Conduit Includes Internal Ground Screw, (4) Close-Up Plugs and O-Ring Gasket
Standards UL 886, UL File No. E10444, Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III Application Indoor/Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok