Abbotsford
appgrjta75

EGS 3/4 inch Appleton UNILETS GRJTA Series Conduit Outlet Box

Price $101.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRJTA75

Description

UNILETSĀ® GRJ conduit outlet box with explosionproof, dust-ignitionproof, raintight. Provides great resistance to corrosion, impact and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Small, round conduit outlet boxes. Externally threaded body with internally threaded cover. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box Type Outlet Box
Trade Size 3/4 in Connection Threaded
Cubic Capacity 7.3 in³ Material Malleable Iron
Mounting Type Ceiling, Wall Dimensions 52.3 mm dia x 73.2 mm D
For Use With Threaded Metal Conduit Includes Cover
Standards UL 886, UL E10444, CSA 025875 Certified, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III Application For Use With Threaded Metal Conduit
UPC 781381441308

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok