appgrjx50

EGS 4x1/2 inch 4 Appleton Conduit Outlet Box w/ Cover, Aluminum

Available for Backorder
Price $78.99 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grjx50

Description

Appleton GR/GRF explosion-proof outlet boxes complies with a wide range of classified area requirements. Corrosion-resistant ideal indoors or outdoors. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance. GR boxes offers ten hub arrangements.GRF boxes have integral mounting flange. Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact, and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers.Internally threaded body with externally threaded cover.Covers have pry notches for bar or wrench. Accommodate sealing, dome, hub and union hub covers and canopies. Standard O-rings provide raintight fit Nema 3&4. Internal ground screw standard. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRJX Conduit Outlet Box with Cover Type Explosionproof, Dust-Ignitionproof, Raintight, Corrosion-Resistant
Trade Size (4) 1/2 in Connection Threaded
Cubic Capacity 7.3 in³ Material Malleable Iron
Mounting Type Ceiling or Wall Dimensions 51 mm D
For Use With Threaded Metal Conduit Includes Internal Ground Screw
Standards UL 886, UL File No. E10444, CSA 025875 Certified, Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III Application Indoor/Outdoor
UPC 781381441353

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok