Abbotsford
appgrlb150

EGS 1-1/2 inch Appleton GRLB Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $358.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRLB150

Description

UNILETSĀ® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box Type 2-Inlet/2-Outlet, Round, Explosionproof, Dust-Ignitionproof
Trade Size 1-1/2 in Connection Threaded
Cubic Capacity 72 in³ Material Malleable Iron
Mounting Type Wall/Ceiling Dimensions 95.3 mm dia x 146.1 mm D
Includes Cover Standards Class 1, Zone 1 and 2 IIA and IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III
Application Threaded Metal Conduit UPC 781381443852

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok