appgrlb125

EGS 1-1/4 inch GRLB Conduit Outlet Box, Malleable Iron Body With Aluminum Cover

Available for Backorder
Price $131.12 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grlb125

Description

UNILETS® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRLB Conduit Outlet Box with Cover Type Round, Explosionproof, Corrosion-Resistant
Trade Size 1-1/4 in Connection Threaded
Cubic Capacity 31 in³ Material Malleable Iron
Mounting Type Ceiling or Wall Dimensions 114.3 mm D
For Use With Threaded Metal Conduit Includes Screw
Standards Class 1, Zone 1 and 2 IIA and IIB, UL File No. E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III Application Indoor/Outdoor
UPC 781381443708

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok