appgrlb75a

EGS 3/4 inch Form-1 UNILETS GRLB Conduit Outlet Box, Aluminum

In Stock
Price $105.17 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grlb75a

Description

UNILETS® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRLB Conduit Body Type Round
Hub Size 3/4 in Connection Threaded
Cubic Capacity 18 in³ Material Copperfree Aluminum
Dimensions 95.3 mm D NEMA Rating NEMA 3, 4
For Use With Threaded Metal Conduit Standards Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application For Pulling of Wires UPC 781381443456

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok