Abbotsford
appgrssa50

EGS 1/2 inch Appleton UNILETS GRSSA Outlet Box with Cover

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:GRSSA50

Description

UNILETSĀ® GRSSA conduit outlet box with cover. Internally threaded aluminium bodies with externally threaded aluminium form 1 covers. It has 13 hubs; 2 on each side, 2 each on top and bottom and 5 in the back. Furnished with 5 close-up plugs and o-ring.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRSSA Conduit Outlet Box Type 4-Inlet, Square, Explosionproof
Trade Size 1/2 in Connection Threaded
Material Aluminum Mounting Type Wall/Ceiling
Dimensions 117.6 mm W x 88.9 mm D Includes Screwed Cover
UPC 781381625463

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok