appgrss75

EGS 3/4 inch Appleton UNILETS GRSS Outlet Box with Cover

Available for Backorder
Price $116.11 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grss75

Description

Appleton GR/GRF explosion-proof outlet boxes complies with a wide range of classified area requirements. Corrosion-resistant ideal indoors or outdoors. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance. GR boxes offers ten hub arrangements.GRF boxes have integral mounting flange. Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact, and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers.Internally threaded body with externally threaded cover.Covers have pry notches for bar or wrench. Accommodate sealing, dome, hub and union hub covers and canopies. Standard O-rings provide raintight fit Nema 3&4. Internal ground screw standard. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Body Type Square
Hub Size 3/4 in Connection Threaded
Cubic Capacity 29 in³ Material Copperfree Aluminum
Finish Untreated For Use With Threaded Metal Conduit
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 025875, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G and Class III Application For Pulling of Wires
UPC 781381625432

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok