apperll75

EGS 3/4 inch UNILETS ERLL Type Raintight Conduit Outlet Box, Malleable Iron

Available for Backorder
Price $80.71 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:erll75

Description

UNILETS® ER explosion proof and dust-ignition proof conduit outlet boxes for use with threaded rigid metal conduit. Meet a wide range of classified area requirements. Corrosion-resistant — ideal indoors or out. Connect conduit lengths and change direction of conduit. Provide access for maintenance. Compact, rectangular conduit outlet boxes are ideal in classified locations where space is limited. Ground surface contact between body and cover assures a flame-tight joint.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type LL Conduit Outlet Box Type ER Type LL Conduit Outlet Box With Cover
Hub Size 3/4 in Connection Tapered Female Threaded
Material Malleable Iron Finish Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Dimensions 2 in H x 19.05 mm dia Includes Inspection Opening and Cover
Standards UL File E30513, R1044, 009795, Class I, Division 1 and 2, Group C and D Class II, Division 1 and 2, Groups E, F, G Class III Application Rigid Metal Conduit
UPC 781381302654

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok