Abbotsford
crhguac16sa

WESTWAY ELECTRICAL GUAC16SA 1/2" Crouse-Hinds Aluminum Box Hub Celsius, Div. 1

Inventory
Unavailable for order
Manufacturer:WESTWAY ELECTRICAL
Manufacturer #:GUAC16 SA

Description

Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, C shape, 1/2"

Specifications

Brand Name Crouse-Hinds Sub Brand Condulet®
Item Name Type LR Conduit Outlet Box Type Explosionproof, Dust-Ignitionproof, Raintight, Round
Hub Size 1/2 in Connection Threaded
Cubic Capacity 13.3 in³ Material Copper-Free Aluminum
Series/Model GUAL Mounting Type Screw
Includes 3 in Cover Standards UL 886, CSA C22.2
Application Rigid Conduit UPC 782274100319

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok