Abbotsford
crhguat16sa

WESTWAY ELECTRICAL GUAT16SA 1/2" Ocal® Hub T Aluminum

Inventory
Unavailable for order
Manufacturer:WESTWAY ELECTRICAL
Manufacturer #:GUAT16SA

Description

Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, T shape, 1/2"

Specifications

Brand Name Crouse-Hinds Sub Brand Condulet®
Item Name Type AL Conduit Outlet Box Type Explosionproof, Dust-Ignitionproof, Raintight
Hub Size 1/2 in Connection Threaded
Cubic Capacity 13.3 in³ Material Copper-Free Aluminum
Finish PVC Coated Series/Model GUAT
NEMA Rating NEMA 3, 4, 7CD, 9EFG Includes Cover
Standards Class I, Division 1 and 2, Group B, C, D, Class 2, Division 1, Group E, F, G, Class I, 2, Division 2, Group F, G, Class 1, 3 Application Rigid Conduit
UPC 782274100432

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok