Abbotsford
appbkxd1a

EGS 1/2 inch Appleton BKXD Round Junction Box for Rigid Fixture Hanger, Aluminum

Price $109.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BKXD1A

Description

Deep box for use with rigid fixture hanger.

Specifications

Brand Name Appleton Item Name Conduit Outlet Body
Type Round, Sealable Hub Size 3-9/16 in
Connection Threaded Material Aluminum
Finish Untreated Mounting Type Wall/Ceiling
Dimensions 78 mm D For Use With Rigid Fixture Hanger
UPC 781381553636

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok