Abbotsford
appgrue150t

EGS 1-1/2 inch Appleton GRUE-200 Series T Hub Malleable Iron Universal Conduit Outlet Box, Grey

Price $486.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRUE150T

Description

UNILETS® GRUE universal conduit outlet box for use in CEC governed locations with explosionproof, dust-ignitionproof. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Universal design with ¿ve threaded universal hubs and three close-up plugs. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Item Name Type T Conduit Outlet Box
Type 3-Inlet, Round, Explosionproof Connection Threaded
Mounting Type Wall/Ceiling Dimensions 158.8 mm D
Includes Screwed Cover UPC 781381384681

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok