EGS 1 inch Appleton GRUE-100 Series XB Hub Aluminum Universal Conduit Outlet Box, Grey
Description
UNILETS® GRUE universal conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Universal design with five threaded universal hubs and three close-up plugs.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Outlet Box | Type | 3-Inlet/5-Outlet, Round, Universal |
Trade Size | 1 in | Connection | Threaded |
Cubic Capacity | 17.5 in³ | Material | Copperfree Aluminum |
Mounting Type | Wall/Ceiling | Dimensions | 108 mm D |
For Use With | Threaded Metal Conduit | Includes | Screw and Cover |
Standards | UL 886, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 025875 Certified, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III | Application | For Use With Threaded Metal Conduit |
UPC | 781381117142 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |