Abbotsford
appgrue125cb

EGS 1-1/4 inch Appleton GRUE-200 Series CB Hub Universal Conduit Outlet Box, Malleable Iron

Price $438.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRUE125CB

Description

UNILETS® GRUE universal conduit outlet box for use in CEC governed locations with explosionproof, dust-ignitionproof. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Universal design with ¿ve threaded universal hubs and three close-up plugs. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Item Name Type CB Conduit Outlet Box
Type 3-Inlet, Round, Explosionproof Trade Size 1/2 in
Connection Threaded Material Malleable Iron
Mounting Type Wall/Ceiling Dimensions 158.8 mm D
Includes Screwed Cover UPC 781381498838

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok